Gem
Push Pins, 1/2", Aluminum, PK100
Mfr # CPAL4
Zoro # G4697686
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5"
- Color Silver
- Material Steel
- Weight 0.206 lbs
- Outside Diameter 0.19"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Blue (48305)
- DACASSO Black Leather 10pc Coaster Holder (A1034)
- 3M Magic Tape, 3/4x1000 in., Clear, PK3 (810K3)
- PENTEL Pen, Writer, Rollerbl, 0.8, Be, PK12 (R100C)
- GEM Push Pins, 3/8", Aluminum, PK100 (CPAL3)
- GEM Clip, T-Pin, 1.5", PK100 (87T)
- QUARTET Push Pins, Magnetc, Ast, PK20 (MPPC)
- ADVANTUS Fabric Panel Wall Clips, Black, PK50 (AVT-75345)
- UNIVERSAL Thumb Tacks, Steel, Head 3/8" dia., PK100 (UNV51002)
- OFFICEMATE Push Pins, 1/2in, Clear, PK1200 (35711)
- GEM OFFICE PRODUCTS "T" Pins, 2" Length, 9/16" Head Width, 100/BX, Silver 100PK (GEM85T)
- Gem Tacks & Push Pins