Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescoping Long-Reach Bypass Pruner, 6 ft. - 10 ft.

  • Mfr # 237700

  • Zoro # G116460207


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1/2 in
Blade Type
Bypass
Telescoping
Yes
Min. Handle Length
6 ft
Max. Handle Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237700
Zoro #
G116460207
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Handle Length
6 ft
Max. Handle Length
10 ft

Details

Cutting Capacity
1/2 in
Blade Type
Bypass
Telescoping
Yes
Head Type
Pruner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.