Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT SPDT Liquid Flow Switch 24VDC 1.5 to 20 gpm

  • Mfr # RFS, 156268

  • Zoro # G2758892


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1/2 FNPT
Switch Type
SPDT
Voltage
24V DC
Max. Pressure
200 psi
Recommended Filtration (microns)
150 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS, 156268
Zoro #
G2758892
UPC #
013227001163
Country of Origin
United States

Dimensions

Connection Size (In.)
1/2 FNPT
Overall Length
2.3 in
Overall Height
2.4 in
Overall Width
3 in
Connection Size
1/2 in

Details

Switch Type
SPDT
Voltage
24V DC
Max. Pressure
200 psi
Item
Liquid Flow Switch
Recommended Filtration (microns)
150 micron
Max. Pressure (PSI)
200 psi
Type
Rotor
Float Switch Contact Form
SPDT
Material of Construction
Brass, Ceramic, Polysulfone, PPS Composite, Viton
Max. Fluid Temp. (F)
212 Degrees F
Min. Fluid Temp. (F)
-20 Degrees F
Min. Ambient Temp. (F)
-20 Degrees
Max. Ambient Temp. (F)
150 Degrees F
Body Material
Brass
Flow Rate
1.5 to 20 gpm
Contact Rating
35mA/95mA
Standards
CE Certified, UL Listed
Flow Rate - Maximum
20 gpm
Housing Material
Brass
Flow Switch Type
Hall Effect
Switch Position
Normally Closed, Normally Open
Ambient Temperature - Minimum
-20 Degrees F
Flow Rate - Minimum
4 gpm
Contact Rating (DC)
20 mA @ 24V
Set Point Configuration
Adjustable
Contact Rating (AC)
45 mA @ 115V (No Load), 95 mA @ 115V (Load - Relay Energized)
Ambient Temperature - Maximum
212 Degrees F
Filter Rating - Maximum
150 micron
Media Temperature - Maximum
212 Degrees F
Wetted Material
Brass, Ceramic, Polysulfone, Viton
Media Temperature - Minimum
-20 Degrees F
Connection Type
FNPT

Description

Liquid Flow Switch, Ambient Temperature - Maximum 212 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/2 in, Connection Type FNPT, Contact Rating (AC) 45 mA @ 115V (No Load), 95 mA @ 115V (Load - Relay Energized), Contact Rating (DC) 20 mA @ 24V, Filter Rating - Maximum 150 micron, Flow Rate - Maximum 20 gpm, Flow Rate - Minimum 4 gpm, Flow Switch Type Hall Effect, Housing Material Brass, Media Temperature - Maximum 212 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.