Zoro Homepage

1/4" FNPT SPDT Liquid Flow Switch

  • Mfr # FS-926, 26938

  • Zoro # G2490643


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1/4 FNPT
Switch Type
SPDT
Max. Pressure
1000 psi
Max. Fluid Temp. (F)
225 Degrees F
Material of Construction
Brass, Epoxy, Polysulfone, Stainless Steel, Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-926, 26938
Zoro #
G2490643
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
1/4 FNPT
Overall Length
5.4 in
Connection Size
1/4 in
Overall Width
1 in
Overall Height
1.8 in

Description

Liquid Flow Switch, Ambient Temperature - Maximum 225 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/4 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 50 micron, Flow Rate - Maximum 0.013 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Housing Material Brass, Media Temperature - Maximum 225 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 1.8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.