Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT SPDT Liquid Flow Switch

  • Mfr # FS-926, 26942

  • Zoro # G2251706


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1/4 FNPT
Switch Type
SPDT
Max. Pressure
1000 psi
Flow Rate
200 cc/min
Max. Ambient Temp. (F)
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-926, 26942
Zoro #
G2251706
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
1/4 FNPT
Overall Length
5.4 in
Connection Size
1/4 in
Overall Height
1.8 in
Overall Width
1 in

Details

Switch Type
SPDT
Max. Pressure
1000 psi
Item
Liquid Flow Switch
Flow Rate
200 cc/min
Max. Ambient Temp. (F)
225 Degrees F
Type
Piston
Float Switch Contact Form
SPDT
Min. Ambient Temp. (F)
-20 Degrees
Min. Fluid Temp. (F)
-20 Degrees F
Recommended Filtration (microns)
50 micron
Max. Pressure (PSI)
1,000 psi
Body Material
Brass
Max. Fluid Temp. (F)
225 Degrees F
Contact Rating
20VA
Material of Construction
Brass, Epoxy, Polysulfone, Stainless Steel, Viton
Standards
CE Certified, CSA Listed, FM Approved, UL Explosion Proof, UL Listed
Flow Switch Type
Piston
Wetted Material
316 Stainless Steel, Polypropylene, Viton
Media Temperature - Maximum
225 Degrees F
Connection Type
FNPT
Switch Position
Normally Closed, Normally Open
Media Temperature - Minimum
-20 Degrees F
Flow Rate - Maximum
0.013 gpm
Flow Rate - Minimum
0 gpm
Housing Material
316 Stainless Steel
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Ambient Temperature - Minimum
-20 Degrees F
Set Point Configuration
Fixed
Ambient Temperature - Maximum
225 Degrees F
Filter Rating - Maximum
50 micron
Contact Rating (DC)
20 V

Description

Liquid Flow Switch, Ambient Temperature - Maximum 225 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/4 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 50 micron, Flow Rate - Maximum 0.013 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Housing Material 316 Stainless Steel, Media Temperature - Maximum 225 Degrees F, Media Temperature - Minimum -20 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.