Shop HERITAGE BAG
See all product information
Create Account
LINER, BIO, 33X39, 0.9MIL, GRN, 200PK
- Mfr # HERY6639TER01
- Zoro # G023365862
product price:Â
$
207.99
/pk of 200, $1.04/ea
Free Shipping & Returns
Key Features
Application
Food Waste, Garbage
Length
39 in
Color
Green
Width
33 in
Features
Leak Proof, Tear Resistant, Star Bottom Seal, Puncture Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HERY6639TER01
- Zoro #
- G023365862
- UPC #
- 98241116246
- Country of Origin
- United States
- Item
- Can Liner
- Application
- Food Waste, Garbage
- Color
- Green
- Features
- Leak Proof, Tear Resistant, Star Bottom Seal, Puncture Resistant
- Capacity
- 33 gal
- Material
- High-density Polyethylene, Bioplast
Dimensions
- Length
- 39 in
- Width
- 33 in
- Thickness
- 0.9 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.