Shop GENERAC

2'' Clean Water Pump

  • Mfr # CW20
  • Zoro # G815439948

product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Engine Size
208 cc
Ignition Type
Recoil-Start
Includes
Engine Oil, Strainer
Engine Brand
Generac
Application
Dewatering
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CW20
Zoro #
G815439948
UPC #
696471086560
Country of Origin
China

Dimensions

Engine Size
208 cc
Overall Length
16 in
Inlet Diameter
2 in
Discharge Diameter
2 in
Overall Height
17 in
Overall Width
19 in
Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
0 in
Wire Rope Length
16 in
Length
16 in

Details

Item
Engine Driven Pump
Ignition Type
Recoil-Start
Includes
Engine Oil, Strainer
Engine Brand
Generac
Application
Dewatering
Seal Material
Silicon
Flow Rate @ 10 ft of Head
158 gpm
Series
CW20
Feet of Head - Maximum
108 ft
For Media Type
Trash Water
Inlet Gender
Male
Frame Design
Frame Rails without Handle
Discharge Gender
Male
Inlet Standard
NPT
Suction Lift - Maximum
26 ft
Rotation Speed - Maximum
3,850 RPM
Impeller Design
Semi-Open
Standards
CARB Exempt, EPA Certified Engine
Body Material
Aluminum
Discharge Standard
NPT
Frame Material
Steel
Pump Mechanism
Centrifugal
Volute Material
Cast Iron

Description

Engine Driven Pump, Engine Size 208 cc, Tank Capacity Not Applicable, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon, Frame Material Steel, Impeller Design Semi-Open, Overall Length 16 in, Overall Width 19 in, Overall Height 17 in, Engine Brand Generac, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.