Zoro Homepage

800 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL

  • Mfr # RTSN800G3

  • Zoro # G2123427


product price: $7,544.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Time Delay Neutral
No
Height
66 in
For Use With
QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC QTO8046GNAX, QTO8046GVAX
Phase
3
Max. Wire Size
500 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTSN800G3
Zoro #
G2123427
UPC #
696471612059
Country of Origin
United States

Dimensions

Height
66 in
Max. Wire Size
500 MCM
Depth
21 in
Width
36 in
Overall Height
66 in
Overall Depth
21 in
Overall Width
36 in
Minimum Wire Size
4/0 AWG
Maximum Wire Size
500 MCM

Details

Item
Automatic Transfer Switch
Time Delay Neutral
No
For Use With
QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC QTO8046GNAX, QTO8046GVAX
Phase
3
Sensing Line Failure
Adjustable
Automatic Exerciser
Yes
Sensing Generator Hz
Yes
Sensing Under Volts
Adjustable
Voltage
208 V
2-Wire Start
No
Max. Amps
800
Load Transition Type
Open Transition
Enclosure Material
Steel
Installation
Standard
Color
Gray
Warranty
2 yr
Standards
cULus Listed, UL Listed
Repeat of Exercise Cycle
7
Time Delay Retransfer
Yes
Manual Override
Yes
NEMA Enclosure Type
3R
Time Delay Transfer
Adjustable
Lockable
Yes
Material
Aluminum
Current Rating
800 A
Maximum Wattage
150,000 W
Rated Voltage
120/208V AC
Service Rated Transfer Switch
No
Standby Voltage Sensor
60% for 5 sec
NEMA Enclosure Rating
3R
Engine Cooldown Timer
60 sec
Withstand Current Rating
65,000 A
Compatible with Brand
Generac
Transfer to Generator Start Time Delay
10 sec
Exercise Cycle Interval
7 day
Manufacturer Warranty
5 yr
Compatible with Manufacturer Model Number
QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC, QTO8046GNAX, QTO8046GVAX
Engine Warmup Delay
5 sec
Compatible with Series
RTS
Exercise Cycle Duration
12 min
Re-Transfer Time Delay
15 sec
For Use With Mfr. Model Number
QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC, QTO8046GNAX, QTO8046GVAX
Amperage
400 A
Maximum Generator Input
48000 W
Installation Instructions Included
Yes
Installation Hardware Included
transfer switch
Brand / Model Compatibility
Generac
Color / Finish
Grey
Compatible Manufacturer Part Number
QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC, QTO8046GNAX, QTO8046GVAX
Compatible Manufacturer Model Number
QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC, QTO8046GNAX, QTO8046GVAX
Compatible with Manufacturer Model No.
QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC, QTO8046GNAX, QTO8046GVAX
Compatible with Mfr. Model No.
QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC, QTO8046GNAX, QTO8046GVAX
For Use with Mfr Model Number
QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC, QTO8046GNAX, QTO8046GVAX
Compatible Pump Manufacturer Part Number
QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC, QTO8046GNAX, QTO8046GVAX
Compatible Mfr. Model Number
QT07068GNAC, QT07068GVAN, QT10068GNAC, QT10068GVAC, QT13068GNAC, QT13068GVAC, QT15068GNAC, QT15068GVAC, QTO7068GNAX, QTO7068GVAC, QTO8046GNAX, QTO8046GVAX

Description

Automatic Transfer Switch, Phase Three, Current Rating 800 A, Service Rated Transfer Switch No, Rated Voltage 120/208V AC, Maximum Wattage 150,000 W, Enclosure Material Steel, NEMA Enclosure Rating 3R, Lockable Yes, Compatible with Series RTS, Overall Height 66 in, Overall Width 36 in, Overall Depth 21 in, Automatic Exerciser Yes, Manual Override Yes, Re-Transfer Time Delay 15 sec, Exercise Cycle Duration 12 min, Color Gray, Compatible with Brand Generac, Exercise Cycle Interval 7 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.