Home Standdy Generator

  • Mfr # 7325
  • Zoro # G224159383
product price: 
$
10,735.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Engine Displacement
997 cc
Enclosure Material
Aluminum
Standards
ANSI Z21.75, cETLus, CSA 6.27, IFGC, NFPA 54, UL 2200
Engine Speed
3,600 RPM
Main Circuit Breaker
100 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7325
Zoro #
G224159383
UPC #
696471104738
Country of Origin
United States

Dimensions

Overall Width
26 5/16 in
Overall Length
46 3/8 in
Overall Height
30 11/16 in
Wire Rope Length
46 3/8 in
Length
46 3/8 in

Details

Engine Displacement
997 cc
Enclosure Material
Aluminum
Standards
ANSI Z21.75, cETLus, CSA 6.27, IFGC, NFPA 54, UL 2200
Engine Speed
3,600 RPM
Main Circuit Breaker
100 A
Battery CCA Rating
310 CCA
Engine Type
OHV
Battery Group Number
Group BTX20L
Running Wattage - Natural Gas (NG)
21 kW
Propane (LPG) Consumption @ Full Load
135 cfh
Safety Features
High Temperature Shutdown, Low Oil Shutdown
Fuel Type
Natural Gas/Propane
Maximum Fuel Pressure - Natural Gas (NG)
3.5 in wc
Natural Gas (NG) Consumption @ 1/2 Load
221 cfh
Phase
Single
Manufacturer Warranty
5 yr Limited
Engine Oil Capacity
2.2 qt
Natural Gas (NG) Consumption @ Full Load
311 cfh
Rated Frequency
60 Hz
Engine Brand
Generac
Engine Cooling
Air
Rated Voltage
240V AC
Starter Type
12V DC
Transfer Switch Current Rating
200 A
Rated Current @ 240V AC - Natural Gas (NG)
88 A
Maximum Fuel Pressure - Propane (LPG)
10 in wc
Running Wattage - Propane (LPG)
22 kW
Item
Standby Generator
Service Rated Transfer Switch
Yes
Noise Level
67 dB
Propane (LPG) Consumption @ 1/2 Load
89 cfh
Includes
Electronic Governor, Hydraulic Lifters, Oil Level Sensor, Power Zone(TM) 200 Controller, Sound Attenuated Enclosure, System Status and Maintenance Interval LED Indicators
Power Factor
1

Description

Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Air, Phase Single, Rated Voltage 240V AC, Running Wattage - Natural Gas (NG) 21 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 88 A, Transfer Switch Included Yes, Transfer Switch Current Rating 200 A, Service Rated Transfer Switch Yes, CARB Compliant Yes, Overall Length 46 3/8 in, Overall Width 26 5/16 in, Overall Height 30 11/16 in, Engine Speed 3,600 RPM, Includes Battery No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews