Tripp Lite Series 1250W PowerVerter APS 12VDC 120V Inverter/Charger with Auto Transfer
- Mfr # APS1250
- Zoro # G516470318
product price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
Peak Output Power
2500 W
Continuous Output Power
1250 W
Inverter Output Voltage
120V AC
Number of Outlets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APS1250
- Zoro #
- G516470318
- UPC #
- 37332121653
- Country of Origin
- China
Details
- Peak Output Power
- 2500 W
- Continuous Output Power
- 1250 W
- Inverter Output Voltage
- 120V AC
- Number of Outlets
- 2
Description
Tripp Lite Series 1250W PowerVerter APS 12VDC 120V Inverter/Charger with Auto Transfer Switching, 2 Outlets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.