
Portable Generator, Diesel, 80 kW Rated, 100 kVA Surge, Electric Start, 120/208/240/277/480V AC
Mfr # MMG100DF4-STD
Zoro # G3294797
product price:Â $72,069.99
/ea
Item requires special delivery charges. A $1,620.00 per item surcharge will be applied.
Key Features
Engine Brand
Generac
Fuel Type
Diesel
Surge Watts
100 kVA
Rated Voltage
120/208/240/277/480V AC
Starter Type
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MMG100DF4-STD
Zoro #
G3294797
UPC #
-
Country of Origin
United States
Details
Engine Brand
Generac
Item
Portable Generator
Fuel Type
Diesel
Generator Rated Watts
80 kW
Surge Watts
100 kVA
Rated Voltage
120/208/240/277/480V AC
Starter Type
Electric
Generator Amps
325/295/278/256/241/128/120
Generator Run Time @ 1/2 Load
32 hr
CARB Compliant
No
Run Time @ Full Load
24 hr.
Series
Mobile
Fuel Tank Capacity
165 gal.
kVA Rating
100
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.