Generac
Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC
Mfr # 7672
Zoro # G110766268
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$945.99
Free 30-Day Returns
Key Features
- Generator Engine Brand Generac
- Generator Fuel Type Gasoline
- Generator Rated Watts 6,500 W
- Surge Watts 8,125 W
- Generator Voltage 120/240V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH HBL5262WWR
- GAMPAK SERVICE ENTRANCE HEAD 2"" 02-51256
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 2A, 250V AC, Non-Indicating NON-2
- CANTEX Box Adapter, 2-1/2 In Conduit, PVC 5133721
- GENERAC Portable Generator, Diesel, 5,000 W Rated, 5,500 W Surge, Electric/Recoil Start, 120/240V AC 6864
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life 8026
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric/Recoil Start, 66.6 A/33.3 A 7715
- GENERAC Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric/Recoil Start, 120/240V AC 7676
- GENERAC Portable Generator, Gasoline, 5,500 W Rated, 6,875 W Surge, Recoil Start, 120/240V AC 5939
- GENERAC Portable Inverter Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric/Recoil Start, 120V AC 7127
- GENERAC Portable Generator, Gasoline, 15,000 W Rated, 22,500 W Surge, Electric Start, 120/240V AC 5734
- Generac Portable & Inverter Generators