Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Generator, Gasoline, Electric Start, 120/240V AC

  • Mfr # 8929

  • Zoro # G816484558


product price: $1,801.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Carbon Monoxide Protection
Carbon Monoxide Shutdown
Engine Oil Capacity
0.6 qt
Rated Current @ 120V AC - Gasoline/Diesel
66.6 A
Wheel Type
Never Flat
Maximum Current @ 120V AC - Gasoline/Diesel
66.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8929
Zoro #
G816484558
UPC #
696471104172
Country of Origin
Viet Nam

Dimensions

Extended Length
44 7/8 in
Overall Length
27 1/2 in
Overall Width
27 1/8 in
Overall Height
27 1/16 in

Details

Carbon Monoxide Protection
Carbon Monoxide Shutdown
Engine Oil Capacity
0.6 qt
Item
Portable Generator
Rated Current @ 120V AC - Gasoline/Diesel
66.6 A
Wheel Type
Never Flat
Maximum Current @ 120V AC - Gasoline/Diesel
66.6 A
Engine Displacement
420 cc
Fuel Tank Capacity
0.6 gal
Rated Voltage
120/240V AC
Engine Type
OHV
Generator Technology
Conventional
Weight
219 lb
Safety Features
Covered Outlets, Low Oil Shutdown
Standards
ANSI/PGMA G300, ASAE EP-364.2 I, CSA C22.2 100-14, NPFA
Run Time @ 1/2 Load - Gasoline/Diesel
12 hr
Includes Fuel Gauge
Yes
Fuel Type
Gasoline
Engine Alternator
AVR
Rated Current @ 240V AC - Gasoline/Diesel
33.3 A
Includes Wheel Kit
No
Outlets Included
(2) 5-20R GFCI Duplex, L14-30R
Starting Wattage - Gasoline/Diesel
12,500 W
Parallel Configuration Capable
Yes
Engine Oil Type
10W-30/SAE30
Circuit Breakers Included
(2) 20 A (1 Pole), 30 A (2 Pole)
Starter Type
Electric
Maximum Current @ 240V AC - Gasoline/Diesel
33.3 A
Includes GFCI Outlets
No
Includes
Battery
Manufacturer Warranty
3 yr
CARB Compliant
Yes
Rated Frequency
60 Hz
Running Wattage - Gasoline/Diesel
9,500 W
Run Time @ 1/4 Load - Gasoline/Diesel
15.5 hr

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 9,500 W, Starting Wattage - Gasoline/Diesel 12,500 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 66.6 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 12 hr, CARB Compliant Yes, Parallel Configuration Capable Yes, Outlets Included (2) 5-20R GFCI Duplex, L14-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.