Zoro Homepage

Portable Generator, Gasoline/Propane, Electric Start, 120/240V AC

  • Mfr # 8011

  • Zoro # G416484590


product price: $1,379.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Maximum Current @ 240V AC - Gasoline/Diesel
31.25 A
Starting Wattage - Propane (LPG)
8,500 W
Engine Type
OHV
Running Wattage - Gasoline/Diesel
7,500 W
Parallel Configuration Capable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011
Zoro #
G416484590
UPC #
696471099409
Country of Origin
Viet Nam

Dimensions

Overall Height
27 1/16 in
Overall Length
27 3/16 in
Overall Width
27 in
Extended Length
45 7/16 in

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 7,500 W, Starting Wattage - Gasoline/Diesel 9,400 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 62.5 A, Starter Type Electric, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant Yes, Parallel Configuration Capable No, Outlets Included (2) 5-20R GFCI Duplex, L14-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.