This item is Discontinued.

Generac Portable Inverter Generator, Gasoline, 1400 Rated, 1450 Surge, Recoil Start, 11.6 A 5842

Portable Inverter Generator, Gasoline, 1400 Rated, 1450 Surge, Recoil Start, 11.6 A (Discontinued)

  • Mfr # 5842
  • Zoro # G2797611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5842
Zoro #
G2797611
UPC #
696471058420
Country of Origin
Unknown

Dimensions

Length
21"
Width
11"
Generator Height
18 in
Length (Straight Wireway)
21"

Details

Engine Brand
Generac
Item
Portable Inverter Generator
Fuel Type
Gasoline
Generator Rated Watts
1400
Surge Watts
1450
Starter Type
Recoil
Generator Amps
11.6
Generator Run Time @ 1/2 Load
5.0 hr
CARB Compliant
Yes
Full Power Switch
Yes
Portable Generator Technology
Inverter
Engine Displacement
80cc
Generator Engine Brand
Generac
Parallel Configuration Capable
No
Sound Level dB
55 to 65
Run Time Hour Meter
No
Generator Voltage
120V AC
Includes
Battery Charging Cable, Funnel, Spark Plug Wrench, Screwdriver
Low Oil Shut Down
Yes
Wheel Kit Included
No
Run Time @ Full Load
2.5 hr.
Generator Fuel Type
Gasoline
Generator Starter Type
Recoil
Engine Alternator
Brushless
Fuel Tank Capacity
0.7 gal
Run Time @ 1/2 Load
5.0 hr.
Standards
CARB Compliant
Air Cleaner Type
Foam
Cylinder Material
Cast Iron
Circuit Breaker
Yes

Description

Portable Inverter Generator, Fuel Type Gasoline, Starter Type Recoil, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Generac, Fuel Tank Capacity 0.7 gal, Engine Displacement 80cc, Engine Alternator Brushless, Full Power Switch Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.