Zoro Homepage

Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled

  • Mfr # RG08045KNAC

  • Zoro # G301800382


product price: $34,719.99
/ea
Item requires special delivery charges. A $565.00 per item surcharge will be applied.

Key Features

Fuel Type
Natural Gas/Propane
Generator Fuel Type
Liquid Propane/Natural Gas
Phase
Three
Transfer Switch Included
No
Amps
LP 113/NG 120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG08045KNAC
Zoro #
G301800382
UPC #
696471080780
Country of Origin
United States

Dimensions

Length
97 1/2 in
Height
49 in
Width
38 in
Engine Size
4.5 L
Overall Width
38 in
Overall Height
49 in
Fuel NPT Pipe Connection Size
1 1/4 in
Overall Length
97 1/2 in

Description

Standby Generator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.