Shop GENERAL ELECTRIC.
See all product information
Create Account
Hard Hat, Climbing, GH401, Blue
- Mfr # GH401B
- Zoro # G422962501
product price:Â
$
75.29
/ea
Key Features
Reverse Donning
Non-Reversible
Dielectric
Yes
Includes Accessory Slots
Yes
Includes Reflective Decals
No
Series
GH401
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH401B
- Zoro #
- G422962501
- UPC #
- 810084963074
- Country of Origin
- China
- Reverse Donning
- Non-Reversible
- Dielectric
- Yes
- Includes Accessory Slots
- Yes
- Includes Reflective Decals
- No
- Series
- GH401
- Weight
- 0.93 lb
- ANSI Impact Type
- Type 1
- Shell Pattern
- Solid
- Shell Color
- Blue
- Impact Absorbing Material
- Polycarbonate
- Suspension Adjustment Type
- Ratchet
- Headwear Style
- Climbing
- Shell Material
- ABS
- Venting
- No
- Includes Chin Strap
- Yes
- Standards
- ANSI Z89.1-2014
- Accessory Mounting Options
- Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
- Item
- Hard Hat
- Rotational Impact Absorbing Technology
- Koroyd(R)
- ANSI Electrical Class
- Class C, Class E, Class G
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH401
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.