Shop GENERAL ELECTRIC.
See all product information
Create Account
Hard Hat, Full Brim, GH329, Orange
- Mfr # GH329O
- Zoro # G922937252
product price:Â
$
18.79
/ea
Key Features
ANSI Impact Type
Type 1
Shell Material
Polyethylene
Number of Suspension Points
4
Series
GH329
Accessory Mounting Options
Earmuff Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH329O
- Zoro #
- G922937252
- UPC #
- 810084965603
- Country of Origin
- China
- ANSI Impact Type
- Type 1
- Shell Material
- Polyethylene
- Number of Suspension Points
- 4
- Series
- GH329
- Accessory Mounting Options
- Earmuff Mount
- Includes Reflective Decals
- No
- Venting
- No
- Shell Color
- Orange
- Shell Pattern
- Solid
- Standards
- ANSI Z89.1-2014
- Headwear Style
- Full Brim
- Reverse Donning
- Non-Reversible
- Item
- Hard Hat
- Includes Accessory Slots
- Yes
- Includes Chin Strap
- Yes
- Dielectric
- Yes
- ANSI Electrical Class
- Class E
- Weight
- 0.9 lb
- Suspension Adjustment Type
- Ratchet
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 0.9 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH329
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.