Shop GENERAL ELECTRIC.
See all product information
Create Account
Hard Hat, Climbing, GH401, Yellow
- Mfr # GH401Y
- Zoro # G622962288
product price:Â
$
75.19
/ea
Key Features
Shell Color
Yellow
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Size - Alpha
One Size
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Suspension Adjustment Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH401Y
- Zoro #
- G622962288
- UPC #
- 810084963142
- Country of Origin
- China
- Shell Color
- Yellow
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Accessory Mounting Options
- Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
- Suspension Adjustment Type
- Ratchet
- ANSI Impact Type
- Type 1
- Includes Chin Strap
- Yes
- Rotational Impact Absorbing Technology
- Koroyd(R)
- Standards
- ANSI Z89.1-2014
- Includes Accessory Slots
- Yes
- ANSI Electrical Class
- Class C, Class E, Class G
- Shell Material
- ABS
- Dielectric
- Yes
- Item
- Hard Hat
- Weight
- 0.93 lb
- Headwear Style
- Climbing
- Includes Reflective Decals
- No
- Reverse Donning
- Non-Reversible
- Shell Pattern
- Solid
- Impact Absorbing Material
- Polycarbonate
- Venting
- No
- Series
- GH401
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH401
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.