Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH400, Green

  • Mfr # GH400GN

  • Zoro # G422937448


product price:  $75.19
/ea

Key Features

Rotational Impact Absorbing Technology
Koroyd(R)
Shell Color
Green
Venting
Yes
Dielectric
Yes
ANSI Impact Type
Type 1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH400GN
Zoro #
G422937448
UPC #
810084963029
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Rotational Impact Absorbing Technology
Koroyd(R)
Shell Color
Green
Venting
Yes
Dielectric
Yes
ANSI Impact Type
Type 1
Impact Absorbing Material
Polycarbonate
Includes Accessory Slots
Yes
Reverse Donning
Non-Reversible
Includes Reflective Decals
No
Includes Chin Strap
Yes
Standards
ANSI Z89.1-2014
Headwear Style
Climbing
ANSI Electrical Class
Class C
Shell Pattern
Solid
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Series
GH400
Suspension Adjustment Type
Ratchet
Item
Hard Hat
Shell Material
ABS
Weight
0.93 lb
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.