Shop GENERAL ELECTRIC.

Hard Hat, Full Brim, GH329, Black

  • Mfr # GH329CB

  • Zoro # G122937403


product price:  $41.79
/ea

Key Features

Venting
No
Includes Reflective Decals
No
Suspension Adjustment Type
Ratchet
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH329CB
Zoro #
G122937403
UPC #
810084960981
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Venting
No
Includes Reflective Decals
No
Suspension Adjustment Type
Ratchet
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class E
Item
Hard Hat
Shell Color
Black
Includes Accessory Slots
Yes
Standards
ANSI Z89.1-2014
Series
GH329
Accessory Mounting Options
Earmuff Mount
ANSI Impact Type
Type 1
Includes Chin Strap
Yes
Shell Material
Polyethylene
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Headwear Style
Full Brim
Dielectric
Yes
Weight
0.9 lb
Number of Suspension Points
4
Shell Pattern
Solid

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 0.9 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH329

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.