Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH500, Carbon Black

  • Mfr # GH500CB

  • Zoro # G122937328


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

ANSI Electrical Class
Class C
Shell Material
ABS
Impact Absorbing Material
Polycarbonate
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Size - Alpha
One Size
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH500CB
Zoro #
G122937328
UPC #
810084965818
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

ANSI Electrical Class
Class C
Shell Material
ABS
Item
Hard Hat
Impact Absorbing Material
Polycarbonate
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Shell Color
Carbon Black
Shell Pattern
Solid
Headwear Style
Climbing
Reverse Donning
Non-Reversible
Rotational Impact Absorbing Technology
Koroyd(R)
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 2
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Weight
1.15 lb
Includes Accessory Slots
Yes
Series
GH500
Dielectric
Yes
Standards
ANSI Z89.1-2014
Includes Chin Strap
Yes
Venting
Yes
Includes Reflective Decals
No

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 1.15 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.