Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH500, Orange

  • Mfr # GH500O

  • Zoro # G422936946


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Includes Chin Strap
Yes
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Headwear Style
Climbing
ANSI Impact Type
Type 2
Shell Material
ABS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH500O
Zoro #
G422936946
UPC #
810084964156
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Includes Chin Strap
Yes
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Headwear Style
Climbing
Item
Hard Hat
ANSI Impact Type
Type 2
Shell Material
ABS
Weight
1.15 lb
Includes Accessory Slots
Yes
Suspension Adjustment Type
Ratchet
Includes Reflective Decals
No
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Reverse Donning
Non-Reversible
Venting
Yes
Rotational Impact Absorbing Technology
Koroyd(R)
Shell Pattern
Solid
ANSI Electrical Class
Class C
Shell Color
Orange
Standards
ANSI Z89.1-2014
Dielectric
Yes
Series
GH500
Impact Absorbing Material
Polycarbonate

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 1.15 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.