Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH500, White

  • Mfr # GH500W

  • Zoro # G322937579


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Dielectric
Yes
Series
GH500
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Headwear Style
Climbing
ANSI Electrical Class
Class C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH500W
Zoro #
G322937579
UPC #
810084964132
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Dielectric
Yes
Series
GH500
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Headwear Style
Climbing
ANSI Electrical Class
Class C
Shell Color
White
Rotational Impact Absorbing Technology
Koroyd(R)
Shell Material
ABS
Standards
ANSI Z89.1-2014
Impact Absorbing Material
Polycarbonate
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Item
Hard Hat
Reverse Donning
Non-Reversible
Includes Accessory Slots
Yes
Suspension Adjustment Type
Ratchet
Venting
Yes
Includes Chin Strap
Yes
Shell Pattern
Solid
ANSI Impact Type
Type 2
Weight
1.15 lb
Includes Reflective Decals
No

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 1.15 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.