Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH400, White

  • Mfr # GH400W

  • Zoro # G222937150


product price:  $75.19
/ea

Key Features

Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Shell Pattern
Solid
Impact Absorbing Material
Co-Polymer
ANSI Impact Type
Type 1
Reverse Donning
Non-Reversible
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH400W
Zoro #
G222937150
UPC #
810084963050
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Shell Pattern
Solid
Impact Absorbing Material
Co-Polymer
ANSI Impact Type
Type 1
Reverse Donning
Non-Reversible
Headwear Style
Climbing
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Item
Hard Hat
Series
GH400
Shell Color
White
Suspension Adjustment Type
Ratchet
Shell Material
ABS
ANSI Electrical Class
Class C
Weight
0.93 lb
Includes Chin Strap
Yes
Dielectric
Yes
Venting
Yes
Includes Accessory Slots
Yes
Includes Reflective Decals
No
Standards
ANSI Z89.1-2014
Rotational Impact Absorbing Technology
Koroyd(R)

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.