Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH501, Black

  • Mfr # GH501CB

  • Zoro # G922937580


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Shell Material
ABS
Includes Chin Strap
Yes
Size - Alpha
One Size
Includes Accessory Slots
Yes
Includes Reflective Decals
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH501CB
Zoro #
G922937580
UPC #
810084965825
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Shell Material
ABS
Includes Chin Strap
Yes
Includes Accessory Slots
Yes
Includes Reflective Decals
No
Headwear Style
Climbing
Suspension Adjustment Type
Ratchet
Weight
1.15 lb
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Series
GH501
Item
Hard Hat
Shell Pattern
Solid
Impact Absorbing Material
Polycarbonate
Venting
No
Shell Color
Black
Rotational Impact Absorbing Technology
Koroyd(R)
Standards
ANSI Z89.1-2014
ANSI Electrical Class
Class C, Class E, Class G
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Reverse Donning
Non-Reversible
Dielectric
Yes
ANSI Impact Type
Type 2

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 1.15 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH501

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.