Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH400, Orange

  • Mfr # GH400O

  • Zoro # G422937578


product price:  $77.59
/ea

Key Features

Shell Color
Orange
Size - Alpha
One Size
Standards
ANSI Z89.1-2014
Series
GH400
ANSI Impact Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH400O
Zoro #
G422937578
UPC #
810084963036
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Shell Color
Orange
Standards
ANSI Z89.1-2014
Series
GH400
ANSI Impact Type
Type 1
Shell Pattern
Solid
Item
Hard Hat
Rotational Impact Absorbing Technology
Koroyd(R)
Includes Chin Strap
Yes
Headwear Style
Climbing
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Impact Absorbing Material
Polycarbonate
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class C
Includes Accessory Slots
Yes
Shell Material
ABS
Includes Reflective Decals
No
Suspension Adjustment Type
Ratchet
Dielectric
Yes
Venting
Yes
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Weight
0.93 lb

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.