Shop GENERAL ELECTRIC.

Hard Hat, Full Brim, GH329, Green

  • Mfr # GH329N

  • Zoro # G122937915


product price:  $20.49
/ea

Key Features

Size - Alpha
One Size
Includes Accessory Slots
Yes
Reverse Donning
Non-Reversible
Number of Suspension Points
4
Venting
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH329N
Zoro #
G122937915
UPC #
810084965597
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Includes Accessory Slots
Yes
Reverse Donning
Non-Reversible
Number of Suspension Points
4
Venting
No
Suspension Adjustment Type
Ratchet
Headwear Style
Full Brim
Shell Color
Green
ANSI Impact Type
Type 1
Weight
0.9 lb
ANSI Electrical Class
Class E
Shell Material
Polyethylene
Standards
ANSI Z89.1-2014
Includes Chin Strap
Yes
Item
Hard Hat
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Shell Pattern
Solid
Includes Reflective Decals
No
Series
GH329
Accessory Mounting Options
Earmuff Mount
Dielectric
Yes

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 0.9 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH329

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.