Shop GENERAL ELECTRIC.
See all product information
PROTECTIVE EYE SHIELD ADAPTERS
Mfr # GH618
Zoro # G022937930
product price:Â $11.69
/eaKey Features
Overall Width
4.25 in
Includes
(2) Adapters
Overall Height
4.75 in
Accessory Attachment Type
Snap-On
Hard Hat Attachment Type
Push-In
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GH618
Zoro #
G022937930
UPC #
810084963302
Country of Origin
China
Dimensions
Overall Width
4.25 in
Overall Height
4.75 in
Overall Length
4.75 in
Details
Includes
(2) Adapters
Accessory Attachment Type
Snap-On
Hard Hat Attachment Type
Push-In
Compatible Manufacturer Part Number
GH400/01, GH500/01
Compatible Product Type
Hard Hat
Product Type
Adapter
Color
Black, Gray
Material
ABS, Polyoxymethylene
Compatible Brand
GENERAL ELECTRIC
Compatible Accessory Type
Eye Shield
Item
PROTECTIVE EYE SHIELD ADAPTERS
Compatible Series
GH400, GH500
Description
PROTECTIVE EYE SHIELD ADAPTERS, Includes (2) Adapters, Material ABS, Polyoxymethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.