Shop GENERAL ELECTRIC.
See all product information
Create Account
PROTECTIVE EYE SHIELD KIT CLEAR LENS
Mfr # GH600
Zoro # G222937068
product price:Â $38.15
/eaKey Features
For Use With
Safety Helmets
Lens Material
Polycarbonate
Lens Color
Clear
Standards
ANSI/ISEA Z87.1-2020 (Z87+)
Lens Coating
Anti-Fog, Scratch-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GH600
Zoro #
G222937068
UPC #
810084963159
Country of Origin
China
Details
Item
Protective Eye Shield Kit
For Use With
Safety Helmets
Lens Material
Polycarbonate
Lens Color
Clear
Standards
ANSI/ISEA Z87.1-2020 (Z87+)
Lens Coating
Anti-Fog, Scratch-Resistant
Compatible Manufacturer Model Number
GH400/01, GH500/01
Ultra-Violet Scale Protection Designation
U6
Compatible with Manufacturer Model Number
GH400/01, GH500/01
For Manufacturer Part Number
GH400/01, GH500/01
Mounting Style
Clip-On
Frame Material
Polycarbonate
Frame Style
Full Front
Frame Color
Clear
Compatible with Brand
Caco America
Compatible with Series
GH400, GH500
Compatible with Mfr. Model Number
GH400/01, GH500/01
Compatible Manufacturer Part Number
GH400/01, GH500/01
Description
Protective Eye Shield Kit, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Lens Material Polycarbonate, Frame Style Full Front, Frame Material Polycarbonate, Mounting Style Clip-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.