Shop All Landscape Fabric & Fertilizers
General Hydroponics
GH Flora Nova Grow 2.5 Gal
Mfr # GL56718807
Zoro # G305979060
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 x 9.25 x 14.25 inches
- Material organic and natural ingredients
- Color White
- Height 10
- Length 14
Product Information
- Brand General Hydroponics
- MFR # GL56718807
- Zoro # G305979060
- UPC # 793094016261
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 7 x 9.25 x 14.25 inches |
Height | 10 |
Length | 14 |
Width | 10 |
Details
Description
* General Hydroponics FloraNova Grow 7-4-10 contains the robust strength of dry fertilizer in the rapid application of a liquid.
* Supports and nourishes plants from their first moments of growth into later stages.
* For best growth results, drain, discard, and replace the nutrient solution regularly to prevent nutrient imbalance.
* Use with hydroponics, soilless mixtures, containers, or garden grown plants in continuous liquid feed programs.
* Contains an NPK of 7-4-10.
* Supports and nourishes plants from their first moments of growth into later stages.
* For best growth results, drain, discard, and replace the nutrient solution regularly to prevent nutrient imbalance.
* Use with hydroponics, soilless mixtures, containers, or garden grown plants in continuous liquid feed programs.
* Contains an NPK of 7-4-10.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H (4HUT8)
- MI-T-M Heavy Duty 3500 psi 2.8 gpm Cold Water Gas Pressure Washer (GC-3500-0MMB)
- MTD Spring-Lift Assist (732-05242C)
- SURTEK Male ClickIn Adapter System Connector Set 34 (130384)
- GENERAL HYDROPONICS GH pH Down Liquid Gallon (GL56722125)
- GENERAL HYDROPONICS GH pH Up Liquid Quart (GL56722090)
- MUTUAL INDUSTRIES Nw35 Cut Rolls 4’ X 300’ Non Woven (35-4-300)
- MSI Red Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0159)
- MIRACLE-GRO Food Flower Water Soluble 1Lb (1360011)
- DEWITT Sand Bags Flooding/Erosion Control, PK100 (SANDBAG)
- BETTER BARRIERS Rigid, Utility Mesh, 4ft.x100ft. (SM2048100-BK)
- General Hydroponics Landscaping Materials