GEN3313-4000 Fluorescent Light Reel 40ft.

  • Mfr # GEN3313-4000
  • Zoro # G904125929
product price: 
$
331.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GEN3313-4000
Zoro #
G904125929
UPC #
53539150616
Country of Origin
China

Description

Developed in 1986 the Stubby is still one of our most popular fluorescent work lights. Durable bright and compact the Stubby remains very popular for shop mechanics maintenance personnel and assembly workers. At 10" long and with a 2" diameter the Stubby can fit into small spaces. Comes with a 18/2 gauge SJTOW oil resistant watertight cord with special stranding to keep the cord flexible.
  • Patented rough service lamp which is 10 times more impact resistant than standard lamps.
  • Lamp is rated at 10 000 hours and produces 825 lumens of 5000K colored bright white light.
  • Polycarbonate outer tube is extremely tough.
  • Soft end caps provide impact protection.
  • Twin steel hook is virtually unbreakable.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews