
Paper Bags, 40 lbs Cap., No 20, 8.25"w x 5.94"d x 16.13"h, White, PK500
Mfr # 51040
Zoro # G4059375
product price:Â $52.79
/pk 500, $0.11/eaKey Features
Width
8.25"
Color
White
Depth
5.94"
Bag Material
Paper
Height
16.13"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51040
Zoro #
G4059375
UPC #
79594510400
Country of Origin
United States
Dimensions
Width
8.25"
Depth
5.94"
Height
16.13"
Details
Item
Bags
Color
White
Bag Material
Paper
Bag Name
#20
Load Rating
40 lb
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
For Use With
Grocery
Grade
Standard-Duty
Application
Grocery
Description
General Grocery Paper Bags, 40 lbs Capacity, #20, 8.25"w x 5.94"d x 16.13"h, White, 500 Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.