Shop All Paper Bags
General
Paper Bags, 50 lbs Cap., #6, 6"w x 3.63"d x 11.06"h, Kraft, PK500
Mfr # 30906
Zoro # G4057899
product price: $29.99
/pk 500, $0.06/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Name #6
- Bag Features Extra-Heavy-Duty
- Bag Material Paper
- Width 6"
- Depth 3.63"
Product Information
- Brand General
- MFR # 30906
- Zoro # G4057899
- UPC # 76955738848
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 6" |
Depth | 3.63" |
Height | 11.06" |
Details
Description
General Grocery Paper Bags, 50 lbs Capacity, #6, 6"w x 3.63"d x 11.06"h, Kraft, 500 Bags
- •Paper bags with gussets.
- •Self-opening thumb notches.
- •Economical.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- SHURTAPE Packaging Tape, 24mm W, Clear, 4-47/64" dia (GS 490)
- BRADY FLOOR STAND (112631)
- GENERAL Paper Bags, 30 lbs Cap., #1, 3.5"w x 2.38"d x 6.88"h, Kraft, PK500 (GK1-500)
- GENERAL Paper Bags, 40 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, White, PK500 (51032)
- GENERAL Paper Bags, 50 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (30905)
- GENERAL Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, White, PK500 (WB04NP5C)
- GENERAL Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, Kraft, PK500 (18404)
- GENERAL Paper Bags, 40 lbs Cap, #20 Squat, 8.25"Wx5.94"Dx13.38"H, Kraft, PK500 (18421)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80079)
- General Shipping & Packing Bags