Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

213mm Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F

  • Mfr # DT310LAB

  • Zoro # G4148024


product price: $21.99
/ea

Key Features

Temp. Range (F)
-58 Degrees to 482 Degrees
Temp. Range (C)
-50 Degrees to 240 Degrees
Stem Length
8.38 in
Accuracy
+/-1.8 Degrees F/ +/-1 Degrees C ( -4 Degrees to 248 Degrees F/-20 Degrees to 120 Degrees C), +/-3.6 Degrees F/ +/-2 Degrees C (Otherwise)
Display
4 Digit Digital LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT310LAB
Zoro #
G4148024
UPC #
681035201350
Country of Origin
China

Dimensions

Stem Length
8.38 in
Dial Size
57.2 x 20.6mm
Manufacturers Warranty Length
1 yr
Display Width
0.75 in
Display Size
3/8 in H x 3/4 in W
Digit Height
0.375 in
Display Height
0.375 in

Details

Item
Digital Pocket Thermometer
Temp. Range (F)
-58 Degrees to 482 Degrees
Temp. Range (C)
-50 Degrees to 240 Degrees
Accuracy
+/-1.8 Degrees F/ +/-1 Degrees C ( -4 Degrees to 248 Degrees F/-20 Degrees to 120 Degrees C), +/-3.6 Degrees F/ +/-2 Degrees C (Otherwise)
Display
4 Digit Digital LCD
Battery Type
LR44 1.5V Alkaline
Degree Divisions
0.1 Degrees
Auto Power Off
Yes
Stem Material
Stainless Steel
Lens Material
LCD
Resolution
0.1 Degrees F/0.1 Degrees C
Data Hold
No
Includes
Plastic Stem Case, Shirt Clip, Battery, Instructions
Calibration Certificate
No
Features
On/Off Switch, F/C Switch, Pocket Clip
Case Material
Plastic
Food Safe
Yes
Includes NIST-Traceable Certificate
No
Number of Digits
4
Temperature Resolution C
0.1 Degrees C
Digital Display
3/8 in H x 3/4 in W Display with 4-Digit LCD - 3/8 in Digit Height
Display Type
LCD
Waterproof
No
Reduced Tip
Yes
Temperature Resolution F
0.1 Degrees F
Maximum Temperature F
302 Degrees F
Backlit
No
Folding Stem
No
Application
Food Production, HVAC/R, Industrial Thermometer, Laboratory, Scientific
Body Style
Pen
Quick Reading
Yes
Minimum Temperature F
-58 Degrees F
Scale Type
Digital
Display Position
Side
NSF Rated
No
Pocket Thermometer Style
Side Reading Pen Style
Minimum Temperature C
-50 Degrees C
Temperature Range
-58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C
Maximum Temperature C
150 Degrees C
Maximum Temperature °F
302 Degrees F
Maximum Temperature °C
150 Degrees C
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Construction
Lab Style
Data Logging
No
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °C
150 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
302 Degrees F

Description

Digital Thermometer, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 8 in, Not Applicable, Includes NIST-Traceable Certificate No, 3/8 in H x 3/4 in W Display with 4-Digit LCD - 3/8 in Digit Height, Lab Style, Digital

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.