General Tools
EMF Meter, For Industrial Devices
Mfr # EMF1394DL
Zoro # G3910313
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ranges 20/200/2000 milla Gauss - 2/20/200 micro Tesla
- Accuracy +/-(3% + 30 digits), +/-(5% + 3 digits)
- Frequency Range (Hz) 30 to 2000
- Features Autoranging or Manual Ranging, Data Hold, Flip-up Stand, Min/Max Memory, Store up to 99 Data Sets
- Monitors Magnetic Field Radiation Levels Around Power Lines, Appliances and Industrial Devices
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS 2" Chrome Dial Gauge 1/4" Back Mount 0-160 PSI Display G14160-DPB (G14160-DPB)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ775-DRY)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL600)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- EXTECH EMF/ELF Gauss Meter, 30Hz to 300Hz (EMF510)
- EXTECH Non-Contact Magnetic Field Detector (MD10)
- TRIPLETT Magnetic Field Detector (ET30)
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries (EMF450)
- SENSORSWITCH Ballast Discriminator (BD1)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- TRIPLETT Magnetic Field Meter, Single Axis Sensor (EMF20)
- General Tools Magnetic Field Measuring