Zoro Homepage

General IRT657 12:1 Wide-Range Infrared Thermometer

  • Mfr # IRT657

  • Zoro # G102580650


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT657
Zoro #
G102580650
UPC #
681035014806
Country of Origin
China

Description

GENERAL IRT657 12:1 WIDE-RANGE INFRARED THERMOMETER WITH ITS EXCEPTIONALLY BROAD MEASUREMENT RANGE OF -40° TO 1076°F (-40° TO 580°C), THIS PRECISION POINT-AND-SHOOT, GUN-STYLE INFRARED THERMOMETER ACCURATELY AND EASILY MEASURES SURFACE TEMPERATURES INCLUDING HOT, COLD OR INACCESSIBLE EQUIPMENT FROM A SAFE DISTANCE. IT IS PERFECT FOR TESTING AND TROUBLESHOOTING A WIDE VARIETY OF EQUIPMENT, SYSTEMS AND COMPONENTS IN HVACR, BUILDING/FACILITIES MAINTENANCE, MANUFACTURING, ELECTRICAL, AVIATION/TRANSPORTATION MRO, HOME INSPECTION AND OTHER MARKETS. THE IRT657 HAS A RUGGED, ERGONOMIC DESIGN WITH A 1.6 IN. DIAGONAL BACKLIT LCD AND IS POWERED BY A SINGLE 9-VOLT BATTERY (INCLUDED). THIS PRECISION SPECIALTY INSTRUMENT FEATURES ACCURACY OF +/-2% OF READING, A 12:1 DISTANCE-TO-SPOT RATIO AND AN EXTREMELY FAST RESPONSE TIME OF 250 MILLISECONDS. ITS STAR BURST LASER TARGETING SYSTEM ENABLES THE USER TO APPROXIMATE THE SIZE OF THE MEASURED SPOT, RESULTING IN QUICK AND ACCURATE TEMPERATURE MEASUREMENT. IT FEATURES A HANDY FRONT-PANEL °F/°C SELECTION SWITCH AND COMES WITH A CARRYING CASE AND A USER S MANUAL. FEATURES:
    WIDE MEASUREMENT RANGE OF-40° TO 1076°F (-40° TO 580°C) ACCURACY OF ±3°F (2°C) OR ±5°F (3°C), DEPENDING ON TEMPERATURE LARGE (1.6 IN. DIAGONAL) BACKLIT LCD INCLUDES:
      CARRYING CASE BATTERY USER'S MANUAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.