Zoro Homepage

Generac 3900 W Gas/NG/LP Inverter Generator

  • Mfr # 8947

  • Zoro # G321731673


product price: $1,429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8947
Zoro #
G321731673
UPC #
696471104509
Country of Origin
Viet Nam

Description

Bring the power wherever you go - from tailgate parties to camping trips jobsites and beyond. This durable unit features an easy-to-use push button electric start for reliable hassle-free ignitions with auto-choke (battery included) made for easy portability with an integrated handle and never flat wheels. Want the option to reduce noise and fuel consumption - or to maximize power response. Economy Mode allows you to choose. Plus the intelligent LED display allows you to easily and accurately see power output and fuel consumption (gas) while onboard CO sense technology provides protection against hazardous carbon monoxide. And because inverter generators utilize a different type of alternator to generate AC power the result is a portable generator with reduced weight and size with ultra-clean power capable of safely powering sensitive electronics and tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.