This item is Discontinued.

No Product Image Available

Electric Scissor lift, Yes Drive, 700 lb Load Capacity, 6 ft Max. Work Height (Discontinued)

  • Mfr # GS-3246 E-DRIVE
  • Zoro # G800919790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-3246 E-DRIVE
Zoro #
G800919790
UPC #
-
Country of Origin
United States

Dimensions

Closed Height
6 ft
Max. Work Height
38 ft
Max. Platform Height
32 ft 1 in
Handrail Height
43 in
Platform Width
45 in
Overall Width
46 in
Platform Depth
89 in
Overall Length
8 ft
Max. Drive Height
38 ft
Tire Size
15 in x 5 in
Platform Extension Length
36 in
Outrigger Width
47 in
Platform Height - Elevated
385 in
Working Height - Maximum
38 ft
Outrigger Length
8 ft

Details

Item
Electric Scissor lift
Drive
Yes
Power Source
AC
Load Capacity
700 lb
Platform Extension
36 in
Max. Speed Elevated
1/2 mph
Gross Vehicle Weight
5,211 lb
Outrigger Footprint W
47 in
Drive Wheel
Yes
Standards
ANSI A92.20, AS 1418.10, CE EN280, CSA B354.6
Ground Clearance
5 in
Outrigger Footprint L
8 ft
Max. Speed Lowered
2.0 mph
Load Capacity - Maximum
700 lb
Weight
5,211 lb

Description

Electric Scissor lift, Drive Yes, Power Source AC, Load Capacity 700 lb, Closed Height 6 ft, Max. Work Height 38 ft, Platform Extension 36 in, Outrigger Footprint L 8 ft, Outrigger Footprint W 47 in, Overall Length 8 ft, Overall Width 46 in, Platform Depth 89 in, Platform Width 45 in, Max. Platform Height 32 ft 1 in, Handrail Height 43 in, Drive Wheel Yes, Max. Drive Height 38 ft, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2.0 mph, Tire Size 15 in x 5 in, Ground Clearance 5 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.