Shop All Equipment Lifts
Genie
Invertible Fork Straddle Lift, Load Cap. 400 lb.
Mfr # GL-8 STR
Zoro # G7852424
product price: $1,899.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,899.99
Free 30-Day Returns
Key Features
- Overall Height 67 1/2 in
- Overall Length 43 in
- Overall Width 43 1/2 in
- Color Blue
- Load Capacity 400 lb
Product Information
- Brand Genie
- MFR # GL-8 STR
- Zoro # G7852424
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Height | 67 1/2 in |
Overall Length | 43 in |
Overall Width | 43 1/2 in |
Lifting Height Max. | 120 1/2 in |
Fork Length | 22 1/2 in |
Lifting Height Min. | 3 1/2 in |
Rear Wheel Dia. | 8 in |
Front Caster Dia. | 5 in |
Manufacturers Warranty Length | 1 yr |
Min. Height Forks Down | 3-1/2" |
Lifting Height Forks Down | 99 in |
Lifting Height Forks Up | 120-1/2" |
Fork Width | 3 1/2 in |
Front Wheel Dia. | 2 in |
Axle-Mounted Wheel Dia. | 8 in |
Lifting Height Range | 3 1/2 in to 10 ft 5 in |
Minimum Lifting Height | 3 1/2 in |
Overall Height with Forks Raised | 125 in |
Overall LxWxH | 43 in x 43 1/2 in x 99 in |
Maximum Lifting Height | 10 ft 5 in |
Overall Height with Forks Lowered | 99 in |
Base Outside Width | 43 1/2 in |
Caster Wheel Dia. | 2 in |
Caster Wheel Width | 1 1/2 in |
Handle Height | 37 in |
Width Between Forks | 25 1/2 in |
Base Inside Width | 36 in |
Width Across Forks | 27 in |
Details
Description
Manual, Base Type Fixed Straddle, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Type Fixed Invertible, Load Capacity 400 lb, Fork Length 22 1/2 in, Fork Width 3 1/2 in, Width Between Forks 25 1/2 in, Width Across Forks 27 in, Minimum Lifting Height 3 1/2 in, Maximum Lifting Height 10 ft 5 in, Lifting Height Range 3 1/2 in to 10 ft 5 in, Overall Length 43 in, Overall Width 43 1/2 in, Overall Height with Forks Lowered 99 in, Overall Height with Forks Raised 125 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Heavy Duty Casters, 8"x2". Heavy Duty Caster Set W/ Red, PK4 (8ICS4-HD)
- LIFT-ALL Web Sling, Flat Eye and Eye, 13 ft L, 1 in W, Nylon, Yellow (EE2601NFX13)
- ZORO SELECT Convertible Hand Trucks, 60" Overall H (R18RT)
- ZORO SELECT Stem Caster, Light-Med. Duty, 500 lb. (416P08)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 500 lb. (A-LIFT-S)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- VESTIL HEATER TANK LIFT 300# CAPACITY (A-LIFT-HTL-27-300-44)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- SUMNER 400 lb. Cap Contractor Lift, Load Cap. 450 lb. (784750)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 350 lb. (A-LIFT-S-EHP)
- Genie Lifting Trucks