Lithium Grease Screw Drive Lubricant
- Mfr # 37375R
- Zoro # G005400505
Key Features
Specifications
Product Information
- MFR #
- 37375R
- Zoro #
- G005400505
- UPC #
- 50049017668
- Country of Origin
- China
Details
- Item
- Lubricant
- Color
- White
- Application
- Garage Opener
- Net Weight
- 0.25 oz.
- Post-Application Film
- Wet Film
- Container Type
- Tube
Description
If your garage door opener is loud or acting up, lubricating the screw drive may solve the problem! The Genie GLU-R screw drive lube can reduce garage door opener noise, help with smooth operation and prolong the long life of the screw drive rail. It’s designed specifically for Genie screw drive opener rails, and is the only recommended lubricant for Genie garage door openers. This screw drive lubricant is made of lithium grease, which applies quickly and easily. One tube lubricates the entire screw drive, and it’s sold in a 3-pack, so you’ll have plenty left for all your future needs. Screw drive lube application is recommended annually in 1" thick dabs of lube at 3 points along the rail for best results. When the screw drive is operated, the lube will disperse along the rail. If used regularly, the lube will enhance the performance of your garage opener.
- • Designed specifically for Genie screw drive opener rails
- • Applies easily; prolongs long life of screw drive rail and smooth operation
- • Recommended for application in 1 in. dabs at 3 points along the rail once per year
- • Lithium-grease composition
- • Each of the 3 tubes included are enough for 1 application (1/4) oz
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.