Shop BOSTIK
See all product information
Create Account
Anti-Seize, Aerosol Spray Can, 12.5 oz, Paste
- Mfr # NSA-16
- Zoro # G610211138
product price:Â
$
35.29
/ea
Key Features
Container Capacity
12.5 oz
Container Type
Aerosol Spray Can
Physical Form
Paste
Color
Gray
Operating Temperature - Maximum
1800 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSA-16
- Zoro #
- G610211138
- UPC #
- 747224562609
- Country of Origin
- United States
- Item
- Anti-Seize
- Container Capacity
- 12.5 oz
- Container Type
- Aerosol Spray Can
- Physical Form
- Paste
- Color
- Gray
- Operating Temperature - Maximum
- 1800 Degrees F
Description
Bostik Never-Seez NSA-16 Spray Lubricant is the original anti-seize compound formulated with copper and graphite to protect metal parts in high heat, high pressure environments. Engineered to withstand up to 1,800 degrees Fahrenheit, Never Seez Regular Grade keeps parts working longer and shields against seizure, galling, galvanic and environmental corrosion. Meets MIL-A-907E, Ford ESE-M12A4-A, Garrett Engine Div. PCS5724, Pratt & Whitney PWA 360523-2.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.