Laundry Dissolvable sheets, 8PK
- Mfr # GS-5001-LDU
- Zoro # G423330415
product price:Â
$
4.69
/pk of 8, $0.59/ea
Sold in multiples of 18Â pks for
$84.42
Key Features
Length
6 in
Height
8 in
Width
0.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-5001-LDU
- Zoro #
- G423330415
- UPC #
- 850005874287
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Height
- 8 in
- Width
- 0.06 in
Description
This pack includes eight dissolvable laundry detergent sheets, each pre-measured to deliver effective cleaning performance for your laundry. Designed to dissolve in water, these sheets help remove dirt, stains, and odors from fabrics while simplifying the detergent process. The compact format reduces mess, storage space, and packaging, making it a practical choice for everyday laundry use.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.