Ironing Board Large 51x13 in Ironing Surface Thickened 4 Layers Iron Board
- Mfr # P1343H1-22
- Zoro # G923372809
product price:Â
$
62.89
/ea
Key Features
Adjustable Steam
28.1-36 in (715-915 mm)
Overall Length
55.12 in
Material
PP Panel+Sponge+ Needle Cotton + Heat-resistant Silver-plated Cover + Q235 frame
Overall Width
13.78 in
Overall Height
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1343H1-22
- Zoro #
- G923372809
- UPC #
- 840349928951
- Country of Origin
- China
Dimensions
- Overall Length
- 55.12 in
- Overall Width
- 13.78 in
- Overall Height
- 2.76 in
Details
- Adjustable Steam
- 28.1-36 in (715-915 mm)
- Item
- Ironing Boards
- Material
- PP Panel+Sponge+ Needle Cotton + Heat-resistant Silver-plated Cover + Q235 frame
Description
VEVOR Ironing Board with Large 51 x 13 Ironing Surface, Thickened 4 Layers Iron Board with Heat Resistant Cover and 100% Cotton Cover, 7 Adjustable Heights Ironing Board for Home Laundry Room Use No More Scorching & Staining 4 Layers Heat Resistant Structure Bonus 100% Cotton Covers Height Adjustable Perfect Size & Space-Saving Heavy Sturdy Ironing Boards Adjustable Height: 28.1-36in/715-915 mm,Cover: 1 x 100% Cotton Cover + 1 x Heat-resistant Cover,Item Model Number: P1343H1-22,Max. Loading: 44 lbs/20 kg,Product Weight: 9.59 lbs/4.35 kg,Layer Material: PP Panel+Sponge+ Needle Cotton + Heat-resistant Silver-plated Cover,Ironing Board Size: 43.3''x13.1''/1100x334 mm,Main Material: PP Panel+Sponge+ Needle Cotton + Heat-resistant Silver-plated Cover + Q235 frame,Product Size: 50.9x13.1x36 in/1292x334x915 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.