Universal Ratcheting Clamp
Mfr # SI-1510
Zoro # G4785453
product price: $358.99
/ea
Free Shipping & Returns
Key Features
For Use With
SI-1500, SI-1501
Manufacturers Warranty Length
30 day
Product Type
Ratcheting Clamp
Clamp Material
Foam Rubber, Metal
Base Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI-1510
Zoro #
G4785453
UPC #
646492789360
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
30 day
Details
Item
Ratcheting Clamp
For Use With
SI-1500, SI-1501
Product Type
Ratcheting Clamp
Clamp Material
Foam Rubber, Metal
Base Material
Metal
Compatible Product Type
Orbital Genie
Compatible with Manufacturer Model Number
SI-15XX
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.