Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Genius Front Coated Disc Brake Rotors Pair For Ford Transit-250 Transit-350 Transit-150 E-Transit KG-101854

Front Coated Disc Brake Rotors Pair For Ford Transit-250 Transit-350 Transit-150 E-Transit (Discontinued)

  • Mfr # KG-101854
  • Zoro # G412876276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KG-101854
Zoro #
G412876276
UPC #
055461494776
Country of Origin
China

Description

Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)


  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Cross-Hatched smooth finish to improve the pad's ability to grip the rotor surface, especially during initial brake applications or in wet conditions
  • Double disc ground finish eliminates lateral run-out and DTV (disk thickness variation) issues on the rotor and improves pad-rotor bed-in
  • Thermal Stability Profiling (TSP) tested for maximum tolerance to voluminous amount of constant thermal cycles
  • CNC-Machined to the tightest tolerances to guarantee manufacturing precision and accuracy
  • Best matched with CMX, TEC, SIM or Positive Plus brake pads
  • Kit Includes: 2x Front Disc Brake Rotor (Both Side)
  • Part Reference Numbers : AC85325 AR85325 CR85325 PR85325 YH653380C YH653380 120.65156 121.65156 BR901670 54314 2488872462 488872462 7488872462 901670 950153 640032 EC1682343 682343 BFO1045 BFO1076

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.