This item is Discontinued.

Genius Front Rear Coat Brake Rotor Kit For Chevrolet S10 Blazer GMC Sonoma Jimmy Oldsmobile Isuzu KG-100695

Front Rear Coat Brake Rotor Kit For Chevrolet S10 Blazer GMC Sonoma Jimmy Oldsmobile Isuzu (Discontinued)

  • Mfr # KG-100695
  • Zoro # G212272865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KG-100695
Zoro #
G212272865
UPC #
827098543369
Country of Origin
Unknown

Description

Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)


  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Cross-Hatched smooth finish to improve the pad's ability to grip the rotor surface, especially during initial brake applications or in wet conditions
  • Double disc ground finish eliminates lateral run-out and DTV (disk thickness variation) issues on the rotor and improves pad-rotor bed-in
  • Thermal Stability Profiling (TSP) tested for maximum tolerance to voluminous amount of constant thermal cycles
  • CNC-Machined to the tightest tolerances to guarantee manufacturing precision and accuracy
  • Best matched with CMX, TEC, SIM or Positive Plus brake pads
  • Kit Includes: 2x Front Coated Disc Brake Rotor (Both Side) + 2x Rear Coated Disc Brake Rotor (Both Side)
  • Part Reference Numbers : AG55047 CR55047 PR55047 55047 YH145182C YH145182 120.66038 121.66038 BR55047 55370 24886694 4886694 74886694 125559 EC55047 56694 BD125559E BD125559 AG55038 CR55038 PR55038 55038 YH145180C YH145180 120.66036 121.66036 BR55038 55380 24886707 4886707 74886707 125505 EC55038 56707 BD125505E BD125505

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.