This item is Discontinued.

Genius Front Rear Coated Brake Rotors Kit For Dodge Grand Caravan Journey Chrysler Town & Country KG-100856

Front Rear Coated Brake Rotors Kit For Dodge Grand Caravan Journey Chrysler Town & Country (Discontinued)

  • Mfr # KG-100856
  • Zoro # G312872507
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KG-100856
Zoro #
G312872507
UPC #
827098544977
Country of Origin
China

Description

Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)


  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Cross-Hatched smooth finish to improve the pad's ability to grip the rotor surface, especially during initial brake applications or in wet conditions
  • Double disc ground finish eliminates lateral run-out and DTV (disk thickness variation) issues on the rotor and improves pad-rotor bed-in
  • Thermal Stability Profiling (TSP) tested for maximum tolerance to voluminous amount of constant thermal cycles
  • CNC-Machined to the tightest tolerances to guarantee manufacturing precision and accuracy
  • Best matched with CMX, TEC, SIM or Positive Plus brake pads
  • Kit Includes: 2x Front Coated Disc Brake Rotor (Both Side) + 2x Rear Coated Disc Brake Rotor (Both Side)
  • Part Reference Numbers : AC81035 AR81035 CR81035 PR81035 53068 YH421766C YH421766 120.67074 121.67074 BR901088 53115 2488821366 2488821901 488821366 488821901 7488821366 7488821901 901088 EC53068 780964 BD180509E BD180509 AC81545 AR81545 CR81545 PR81545 53069 YH421767C YH421767 120.67075 121.67075 BR901090 53116 248881964 48881964 748881964 901090 EC53069 780965 BD180510E BD180510

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.