Shop GENIUS TOOLS
Create Account
0.3 x 1.2mm Micro-Tech Slotted Screwdriver 122mmL
- Mfr # 5601270
- Zoro # G223582311
product price:Â
$
4.19
/ea
Sold in multiples of 2 for
$8.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5601270
- Zoro #
- G223582311
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Micro-Tech Slotted Screwdriver 0.3 x 1.2mm Precision Drive 122mm Length Thin Blade - 5601270 Precision Screwdriver This Micro-Tech slotted precision screwdriver is built for controlled work on small slotted fasteners where tip fit and stability matter. The 0.3 x 1.2mm thin blade profile and precision-machined tip help maintain accurate engagement during detailed tasks. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to support long service life. With a 122mm overall length (4.8 inches), it balances reach with fingertip control for repeatable, accurate handling. Key Benefits 0.3 x 1.2mm Micro-Tech slotted tip supports delicate, precision fastener work. 122mm overall length (4.8 inches) balances reach, control, and handling. High speed steel construction delivers strength, durability, and consistent performance. Anti-corrosive properties help protect the tool in demanding shop environments. Precision machined tip improves fit, reduces slipping, and increases accuracy. Ergonomic design supports a firm connection to fasteners and steady control. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use while maintaining dependable tip geometry. SKU: 5601270. It's a practical choice for toolkits that require repeatable precision, durable materials, and standards-based performance in a compact slotted driver format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.