Shop GENIUS TOOLS
Create Account
12mm Hex Shank, 12mm Hex Screwdriver Bit 30mmL
- Mfr # 2152
- Zoro # G223578970
product price:Â
$
4.08
/ea
Sold in multiples of 2 for
$8.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2152
- Zoro #
- G223578970
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 12mm Size, 12mm Hex Shank, 30mm Length, Durable Steel Construction - 2152, Hex Screwdriver Bit SKU: 2152. This metric hex screwdriver bit is built for precise engagement and consistent fit. With a 12mm hex tip and a 12mm hex shank, it matches compatible drivers and holders while keeping the profile compact for controlled work. Manufactured from high-speed steel, the bit is designed for high strength, durability, and anti-corrosive properties. Stamped size markings support fast identification during tool selection and storage. Key Benefits 12mm metric hex screwdriver bit for accurate fastener fit and reduced slippage. 12mm hex shank supports stable holding in compatible drivers and adapters. 30mm overall length helps maintain control in compact or close-clearance areas. High-speed steel construction delivers high strength for demanding hand-tool tasks. Anti-corrosive properties help resist rust and surface wear over time. Stamped size markings provide permanent, quick identification for better organization. Designed to meet or exceed American National Standards Institute (ANSI) requirements, this bit supports professional expectations for quality and consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.